Leather Gloves, Cowhide, Safety Cuff, Straight Thumb, Full Finger, Blue/Gray/Yellow, S, 1 PR

  • Mfr # 30-1-599W

  • Zoro # G9710895


product price:  $9.65
/pr

Key Features

Color
Blue/Gray/Yellow
Thumb Style
Straight
Glove Liner Material
Unlined
Glove Materials
Cowhide
Leather Grade
Premium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
30-1-599W
Zoro #
G9710895
UPC #
063344251835
Country of Origin
China

Dimensions

Glove Size
S
Glove Length
10-1/4"
Glove Length Style
Standard
Size- Alpha
S
Size- Numeric
7

Details

Item
Leather Gloves
Color
Blue/Gray/Yellow
Thumb Style
Straight
Glove Liner Material
Unlined
Glove Materials
Cowhide
Leather Grade
Premium
Cuff Style
Safety
Glove Cut
Gunn
Finger Coverage
Full Finger
Series
Classic
Glove Leather Grade
A, B
Glove Hand Style
Left and Right
Leather Glove Style
Work
ANSI/ISEA Cut Level
Not Tested
ANSI/ISEA Abrasion Level
Not Rated
Palm Material
Cowhide
Glove Back Material
Cowhide
Standards
No
ANSI/ISEA Needlestick Level - Fingertips
1
Stitching Material
Polyester
Reinforcement Coverage
Reinforced Palm
Brand and Series
BDG Classic 30-1-599W
Anti-Static
No
Glove Back Color
Gray
Leather Glove Liner Type
Unlined
Includes Double Palm
Yes
Oil-Resistant
No
Leather Coverage Style
Full Leather
Palm Color
Gray
Hand Protection Style
Glove
Glove Features
Double Palm
Minimum Temperature
Not Rated
Reflective Backing
No
ANSI/ISEA Needlestick Level - Palm
1

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, Finger Coverage Full Finger, Stitching Material Polyester, Leather Coverage Style Full Leather, Glove Length 10 1/4 in, Glove Hand Style Left and Right, Thumb Style Straight, Cuff Style Safety, Glove Liner Material Unlined, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.