Zoro Homepage

Cowhide Snapback Roper HiViz, Cinch Cuff, Keystone Thumb, Orange/Tan, L, 1 PR

  • Mfr # 20-1-982-L

  • Zoro # G9693282


product price: $12.49
/pr

Key Features

Color
Orange/Tan
Material
Cowhide with Nylon Back
Leather Grade
Premium
Thumb Style
Keystone
Glove Back Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-1-982-L
Zoro #
G9693282
UPC #
063344296614
Country of Origin
China

Dimensions

Glove Size
L
Glove Length
9-3/4"
Glove Length Style
Standard
Size- Numeric
9
Size- Alpha
L

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, Finger Coverage Full Finger, Stitching Material Polyester, Leather Coverage Style Leather Palm, Glove Length 9 3/4 in, Glove Hand Style Left and Right, Thumb Style Keystone, Cuff Style Cinch, Glove Liner Material Unlined, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.