Lined Leather Driver, Cowhide, Shirred Slip-On, Keystone Thumb, Gunn Cut, Beige, 2XS 1 PR

  • Mfr # 20-9-376-7-K

  • Zoro # G704663447


product price:  $12.59
/pr

Key Features

Color
Beige
Material
Cowhide
Thumb Style
Keystone
Glove Liner Material
Fleece
Glove Cut
Gunn
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20-9-376-7-K
Zoro #
G704663447
UPC #
63344379461
Country of Origin
China

Dimensions

Glove Size
2XS

Details

Item
Lined Leather Driver
Color
Beige
Material
Cowhide
Thumb Style
Keystone
Glove Liner Material
Fleece
Glove Cut
Gunn
Cuff Style
Shirred Slip-On

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.