Shop BDG

Mechanics Gloves, L Sz, Black/Yellow, PR

  • Mfr # 20-1-10740-L
  • Zoro # G210083906

product price: 
$
33.15
/pr

Key Features

ANSI/ISEA Cut Level
Not Tested
Cut-Resistance Coverage
Not Tested
Includes Double Palm
No
Silicone-Free
No
Knuckle Protection Material
TPR
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
20-1-10740-L
Zoro #
G210083906
UPC #
063344249887
Country of Origin
China
ANSI/ISEA Cut Level
Not Tested
Cut-Resistance Coverage
Not Tested
Includes Double Palm
No
Silicone-Free
No
Knuckle Protection Material
TPR
Sold As
Pair
Glove Back Color
Black
Minimum Temperature
Not Rated
Touchscreen Compatible
No
Reflective Backing
No
Glove Back Material
Spandex, Synthetic Leather
Oil-Resistant
No
Pairs per Package
1
Cuff Style
Hook-and-Loop
Wire Color
Black/Yellow
Finger Coverage
Full Finger
Glove Liner Material
Unlined
Insulated
No
Glove Coating Coverage
Palm
Item
Mechanics Gloves
Includes Reinforced Thumb Crotch
Yes
Glove Construction
Cut and Sewn
ANSI/ISEA Impact Level
Not Rated
Palm Material
Synthetic Leather
Glove Hand Style
Left and Right
Series
X-Site
Hand Protection Style
Glove
Glove Features
Padded Palm
Color
Black/Yellow

Dimensions

Size- Alpha
L

Description

Mechanics Gloves, Glove Style Mechanics, Cut-Resistance Coverage Not Tested, Hand Protection Style Glove, ANSI/ISEA Impact Level Not Rated, Cuff Style Hook-and-Loop, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Insulated No, Maximum Temperature Not Applicable, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Spandex, Synthetic Leather, Glove Back Color Black, Glove Construction Cut and Sewn

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.