Shop BDG

Mechanics Gloves, XL Sz, Black/Yellow, PR

  • Mfr # 20-1-10740-XL
  • Zoro # G010084035

product price: 
$
21.35
/pr

Key Features

ANSI/ISEA Impact Level
Not Rated
Wire Color
Black/Yellow
Includes Double Palm
No
Silicone-Free
No
Minimum Temperature
Not Rated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
20-1-10740-XL
Zoro #
G010084035
UPC #
063344249917
Country of Origin
China
Item
Mechanics Gloves
ANSI/ISEA Impact Level
Not Rated
Wire Color
Black/Yellow
Includes Double Palm
No
Silicone-Free
No
Minimum Temperature
Not Rated
Insulated
No
Glove Back Color
Black
Series
X-Site
Sold As
Pair
Includes Reinforced Thumb Crotch
Yes
Hand Protection Style
Glove
Palm Material
Synthetic Leather
Reflective Backing
No
Glove Back Material
Spandex, Synthetic Leather
Finger Coverage
Full Finger
Cut-Resistance Coverage
Not Tested
Oil-Resistant
No
Glove Hand Style
Left and Right
Glove Construction
Cut and Sewn
Glove Liner Material
Unlined
Knuckle Protection Material
TPR
Cuff Style
Hook-and-Loop
Pairs per Package
1
Glove Coating Coverage
Palm
ANSI/ISEA Cut Level
Not Tested
Glove Features
Padded Palm
Touchscreen Compatible
No
Color
Black/Yellow

Dimensions

Size- Alpha
XL

Description

Mechanics Gloves, Glove Style Mechanics, Cut-Resistance Coverage Not Tested, Hand Protection Style Glove, ANSI/ISEA Impact Level Not Rated, Cuff Style Hook-and-Loop, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Insulated No, Maximum Temperature Not Applicable, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Spandex, Synthetic Leather, Glove Back Color Black, Glove Construction Cut and Sewn

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.