Bdg

Welding Glove TIG Split Deerskin, Size S


product price: $15.59
/pr

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Leather Palm Process Split
  • Thumb Style Straight
  • Stitching Material Kevlar(R)
  • Glove Leather Grade A
  • Cuff Material Cowhide
See all product information

Product Information

  • Brand Bdg
  • MFR # 60-1-1144-9
  • Zoro # G1954168
  • UPC #
    063344349228
  • Country of Origin China
  • Category Welding Gloves

Dimensions

Glove Size S
Cuff Length 5.5 in

Details

Leather Palm Process Split
Thumb Style Straight
Stitching Material Kevlar(R)
Glove Leather Grade A
Cuff Material Cowhide
Color Yellow
Glove Back Material Cowhide
Palm Material Deerskin
Glove Cut Clute
Item Welding Gloves
Glove Hand Style Left and Right
Glove Back Color Yellow
Series Gander Brand
Includes Glide Patch No
Rope Channel Reinforcement No
High-Visibility No
Includes Pinch Point Protection No
Glove Construction Cut and Sewn
Includes Padded Palm No
Insulated No
Cuff Color Gray
Thumb Sweat Wipe No
Reflective Backing No
Waterproof No
Glove Materials Deerskin
Cuff Style Gauntlet
Water Resistant No
Includes Red Palm No
Oil Resistant No
Brand and Series BDG Gander Brand 60-1-1144
Touchscreen Compatible No
Includes ID Panel No
Includes Double Palm No
Leather Grade Premium
Leather Color Yellow
Palm Style Single Layer
Includes Pull Strap No
Max. Temp. 284 Degrees F
Standards ANSI/ISEA 105

Description

Welding Gloves, Welding Glove Application TIG, Glove Back Material Cowhide, Glove Leather Grade A, Thumb Style Straight, Glove Cut Clute, Glove Size S, Color Yellow, Cuff Material Cowhide, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.