Welding Gloves, Straight Thumb, PR
- Mfr # 60-1-7000W
- Zoro # G908596770
product price:Â
$
41.59
/pr
Key Features
Color
Blue
Glove Features
Slim Fit, Touchscreen Compatible
Glove Size
Universal
Standards
ANSI/ISEA 105
Leather Palm Process
Split
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 60-1-7000W
- Zoro #
- G908596770
- UPC #
- 063344441670
- Country of Origin
- China
- Item
- Welding Gloves
- Color
- Blue
- Glove Features
- Slim Fit, Touchscreen Compatible
- Standards
- ANSI/ISEA 105
- Leather Palm Process
- Split
- Wire Color
- Blue
- Leather Grade
- Premium
- Cuff Material
- Cowhide
- Brand and Series
- GANDER
- Cuff Style
- Gauntlet
- Thumb Style
- Straight
- Touchscreen Compatible
- Yes
- Max. Temp.
- 284 Degrees F
- Glove Back Material
- Cowhide
- Glove Cut
- Gunn
- Palm Material
- Cowhide
- Leather Color
- Blue
- Series
- GANDER
Dimensions
- Glove Size
- Universal
Description
Welding Gloves, Glove Back Material Cowhide, Thumb Style Straight, Glove Cut Gunn, Glove Size Universal, Color Blue, Cuff Material Cowhide, 1 Pair
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.