Shop All Bar Soap
Beach Mist
Bar Soap #3/4 size, PK1000
Mfr # 210075
Zoro # G3680126
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Packaging Type Wrapped
- Hygiene Form Bar
- Requires Dispenser No
- Application General Skin Cleansing
- Hygiene Series None
Product Information
- Brand Beach Mist
- MFR # 210075
- Zoro # G3680126
- Country of Origin Multiple
- Category Bar Soap
Dimensions
Size | #3/4 |
Container Size | 0.75 oz |
Details
Description
Bar Soap, Color Beige, Form Bar, Product Type Bar Soap, Series Not Applicable, Container Size 0.75 oz, Container Type Not Applicable, Fragrance Beach Mist, Hygiene Properties Deodorizing, Formula Sodium Stearate, Includes Grit No, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number Not Applicable, Requires Dispenser No, Includes Not Applicable, Standards Not Applicable, Application General Skin Cleansing, NSF Rating Not Rated, Removes Grease, Grime
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDSOURCE First Aid Kit Trauma Bag (MS-ELITE-FA187E)
- AEROGUIDE First Aid Guide (AGG00L)
- HONEYWELL Gauze Sponge, White, Gauze, Bulk, PK200 (074144)
- DUKE CANNON BODY WASH SWTOOTH 17.5OZ (1000119)
- BEACH MIST Bar Soap #1-1/2 size, PK500 (210150)
- WHITE MARBLE Wrapped Basics Bar Soap, .75oz, PK1000 (DIA 06009)
- IVORY Bar Soap, Original Scent, 4 oz, PK72 (82757)
- LEVER 2000 Bar Soap, 4 Oz., Fresh, Gentle, PK72 (CB325835)
- LAVA Bar Soap w/Pumice, 4 Oz, Unscented, PK48 (10383)
- DIAL Bar Soap, 2.5 oz., Fresh, PK200 (00098)
- SAFEGUARD Antibacterial Bar Soap, 4 oz., PK48 (08833)
- Beach Mist Bar Soap