Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floodlight, 29000 lm, Bronze, 5000K

  • Mfr # RFL5-265-5K-K

  • Zoro # G0770177


product price: $830.99
/ea
Free Shipping & Returns

Key Features

Fixture Mounting Location
Pole, Wall
Fixture Housing Color
Bronze
Housing Material
Aluminum
Width
18 1/8 in
Fixture Wattage
266 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RFL5-265-5K-K
Zoro #
G0770177
UPC #
785988044498
Country of Origin
China

Dimensions

Width
18 1/8 in
Fixture Width
18 1/8 in
Length
2 7/8 in
Depth
2 7/8 in
Fixture Length
2 7/8 in
Height
9 1/4 in
Fixture Height
9 1/4 in
Overall Height
9 1/4 in
Manufacturers Warranty Length
5 yr
Overall Length
2 7/8 in
Overall Width
18 1/8 in

Details

Fixture Mounting Location
Pole, Wall
Fixture Housing Color
Bronze
Housing Material
Aluminum
Fixture Wattage
266 W
Lumens Per Watt
116.0
Fixture Housing Material
Aluminum
Voltage
120 to 277V AC
Light Output
29,000 lm
Color Temperature
5000K
Includes Lamp
Lamp Included
Warranty
5 yr
LED Replacement For
1000W MH/HPS
Max. Operating Temp.
104 Degrees F
Lamp Watts
266 W
Number of Lightheads
1
Color Rendering Index
70
Lumens per Watt
116 lm/W
Mount Type
Slipfitter/Knuckle
Housing Color
Bronze
Item
Floodlight
Standards
UL Listed
Light Distribution Shape
Type V
Min. Operating Temp.
-31 Degrees F
Lumens
29,000 lm
Fixture Sensor Type
No Sensor Included
Includes
Mounting Hardware
IP Rating
IP66
Light Technology
LED
Operating Temperature - Maximum
104 Degrees F
Light Distribution Type - IESNA
Type V
Light Distribution Type - NEMA
NEMA 5x5
Metal Halide Wattage Equivalency
1,000 W
High Pressure Sodium Wattage Equivalency
1,000 W

Description

Floodlight, Lumens 29,000 lm, Fixture Wattage 266 W, Voltage 120 to 277V AC, Light Distribution Shape Type V, LED Replacement For 1000W MH/HPS, Fixture Sensor Type No Sensor Included, Light Technology LED, Fixture Mounting Location Pole, Wall, Mount Type Slipfitter/Knuckle, Color Temperature 5000K, Color Rendering Index 70, Height 9 1/4 in, Width 18 1/8 in, Depth 2 7/8 in, Includes Lamp Lamp Included, Suggested Lamp Item No. Not Applicable, Lamp Watts 266 W, Fixture Housing Color Bronze

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.