Shop BEAR CAT
See all product information
Create Account
BearCat, 4-in. Discharge Chute, Fits CH4420, 74634-00
- Mfr # GWG311759
- Zoro # G523939402
product price:Â
$
397.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GWG311759
- Zoro #
- G523939402
- UPC #
- 689127106910
- Country of Origin
- United States
- Item
- Chipper Accessory
- Color
- Black
- Material
- Steel
Description
The Bear Cat ground discharge kit for the CH4420 chipper replaces the ground discharge with a 4 in. upright chute. This kit is ideal for property cleanup where chipping debris needs to be hauled away in a trailer.
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.