Shop BEAR CAT
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
BearCat, 4-in. Chipper, XR Briggs 13 HP, FC400
- Mfr # GPE211071
- Zoro # G723939400
product price:Â
$
3,138.99
/ea
Key Features
Feed System
Gravity/Self Feed
Color
Orange
Hopper Capacity
9.85 in x 9.85 in
Length
42 in
Drive Type
4L Matched Belts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GPE211071
- Zoro #
- G723939400
- UPC #
- 689127026799
- Country of Origin
- United States
- Feed System
- Gravity/Self Feed
- Color
- Orange
- Hopper Capacity
- 9.85 in x 9.85 in
- Drive Type
- 4L Matched Belts
- Tire Type
- 10 in Foam-Filled
- Material
- Steel
- Item
- Chipper
- Chipping Capacity
- 4 in
- Application
- Ideal for rental applications, especially homeowners with small acreage
Dimensions
- Length
- 42 in
- Width
- 49 in
- Infeed Opening Size
- 4.5 in x 5.1 in
- Depth
- 36 in
Description
The Bear Cat FC400 chipper makes quick work of 4 in. diameter tree limbs and prunings. This compact chipper is easy to maneuver, with 10 in. foam-filled tires and a convenient handle for getting around a yard. The FC400 comes equipped with a 13HP Briggs & Stratton engine, and a factory-balanced rotor with reversible chipping blades to get straight to work. It’s ideal for rental applications, especially homeowners with small acreage.
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.