Shop BEAR CAT
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
BearCat, 4-in. Road Towable Chipper, XR Briggs 13 HP, CH4420
- Mfr # GPE211072
- Zoro # G623939401
product price:Â
$
6,109.99
/ea
Key Features
Drive Type
Double-Banded Belt
Feed System
Gravity/Self Feed
Hopper Capacity
13 in x 15 in
Tire Type
ST4.8-8
Application
Ideal for rental applications, especially homeowners with small acreage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GPE211072
- Zoro #
- G623939401
- UPC #
- 689127025839
- Country of Origin
- United States
Dimensions
- Depth
- 45 in
- Length
- 75 in
- Infeed Opening Size
- 4.5 in x 4.5 in
- Width
- 52 in
Details
- Drive Type
- Double-Banded Belt
- Item
- Chipper
- Feed System
- Gravity/Self Feed
- Hopper Capacity
- 13 in x 15 in
- Tire Type
- ST4.8-8
- Application
- Ideal for rental applications, especially homeowners with small acreage
- Color
- Orange
- Chipping Capacity
- 4.5 in
- Material
- Steel
Description
The Bear Cat CH4420 towable chipper makes quick work of 4 in. diameter tree limbs and prunings. This chipper comes with a standard 2 in. coupler, making it simple to tow between jobs or around a property. The CH4420 comes equipped with a 13HP Briggs & Stratton engine, and a cantilevered rotor to increase reliability and prevent material wrap with stringy, sappy, or wet woods. It’s ideal for rental applications, especially homeowners with small acreage.
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.