Shop BEAR CAT
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
BearCat, 6-in. Road Towable Chipper, Vanguard 23 HP, CH6627H
- Mfr # GPE211073
- Zoro # G223939399
product price:Â
$
22,034.99
/ea
Key Features
Material
Steel
Feed Roller Diameter
12 in
Application
Ideal for rental applications, as well as municipalities and landscape companies
Drive Type
Triple-Banded Belt
Feed System
Hydraulic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GPE211073
- Zoro #
- G223939399
- UPC #
- 689127025990
- Country of Origin
- United States
- Material
- Steel
- Application
- Ideal for rental applications, as well as municipalities and landscape companies
- Drive Type
- Triple-Banded Belt
- Feed System
- Hydraulic
- Chipping Capacity
- 6 in
- Hopper Capacity
- 33 in x 36 in
- Item
- Chipper
- Color
- Orange
- Tire Type
- P205-75R14
Dimensions
- Feed Roller Diameter
- 12 in
- Depth
- 98 in
- Infeed Opening Size
- 6 in x 13 in
- Width
- 60 in
- Length
- 152 in
Description
The Bear Cat CH6627H towable chipper makes quick work of 6 in. diameter tree limbs, trunks, and large brushes. This chipper comes with a standard 2 in. coupler, making it simple to tow between jobs or around a property. The CH6627H comes equipped with a 23HP Vanguard Briggs & Stratton engine, and a cantilevered rotor to increase reliability and prevent material wrap with stringy, sappy, or wet woods. It’s ideal for rental applications, as well as municipalities and landscape companies.
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.