Shop BOSS INDUSTRIAL
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
4 Inch 7hp Gas Powered Chipper Shredder with Dual Belt Drive
- Mfr # CGR40
- Zoro # G223573203
product price:Â
$
1,698.99
/ea
Key Features
Chipping Diameter
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CGR40
- Zoro #
- G223573203
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chipping Diameter
- 4 in
Description
The Boss Industrial CGR40 4 inch chipper shredder is designed for efficiency and power, this machine is your ultimate solution for managing trees and brush. At the heart of this chipper shredder is a robust 212cc 7 HP engine, delivering the muscle needed for heavy-duty tasks. The extra-large dual-belt driven drum, equipped with a centrifugal clutch, ensures optimal power and efficiency by automatically adjusting to your workload. This machine is built to handle branches and brush up to 4 inches in diameter with ease, thanks to its powerful dual-edge steel cutting blades and impressive 6:1 chipping ratio. The extra-wide-mouth hopper allows for easy feeding of material, speeding up the process and minimizing downtime. The extra-long chute with a hopper extension accommodates more material than competitors, while the extra-large adjustable dual-direction expulsion chute lets you direct the output precisely where you want it. Adjusting the height and direction of expelled material is simple with the easy-to-use set screw system. Navigating rough terrain is a breeze with the extra-large 14-inch diameter by 6-inch width ATV tubeless tires, providing stability and ease of movement. Transform unwanted brush piles into useful mulch quickly and efficiently. The Boss Industrial Chipper Shredder makes yard clean-up tasks faster and easier, giving you more time to enjoy your well-maintained property.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.