Shop BOSS INDUSTRIAL
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
6 Inch 15hp Gas Powered Chipper Shredder with Dual Belt drive, Extended Axle, and Tow Hitch
- Mfr # CGR60
- Zoro # G423573195
product price:Â
$
2,798.99
/ea
Key Features
Chipping Diameter
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CGR60
- Zoro #
- G423573195
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chipping Diameter
- 6 in
Description
The Boss Industrial CGR60 6 inch chipper shredder is built to conquer the toughest outdoor challenges. Powered by a robust 420cc 14 HP engine, this machine delivers superior performance to tackle your most demanding tasks. Featuring an extra-large dual-belt driven drum with a centrifugal clutch, it automatically adjusts for optimal power and efficiency. Effortlessly break down trees and brush up to 6.25 inches with powerful dual-edge steel cutting blades and a 10:1 chipping ratio. Experience ultimate convenience with the tool-free removable tow bar, including a 2-inch ball coupler for easy towing. The wheeled trailer jack simplifies towing and stows away when not in use. Maintenance is a breeze with tool-free, easy-open chutes. Strong, easy-release clasps allow you to quickly and safely open the hopper and expulsion chutes for hassle-free cleaning and adjustments. The extra-large adjustable dual direction expulsion chute lets you change the height and direction of expelled material effortlessly with the easy-to-use set screw system. Designed for rough terrain, our wood chipper features extra-large 19-inch diameter by 7-inch width ATV tubeless tires, ensuring smooth transport over challenging ground. With a maximum output of 14 HP at 3600 RPM, this wood chipper offers the perfect blend of power, efficiency, and convenience for all your chipping needs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.