Shop BEARINGS LTD
See all product information
Create Account
Standard Roller Chain, Riveted Pin, 3/8 in Pitch, 1 Strand, Carbon Steel
- Mfr # 06B-1 OSL
- Zoro # G608422386
product price:Â
$
3.89
/ea
Sold in multiples of 4 for
$15.56
Key Features
Pin Contruction
Riveted
Number of Strands
1
Industry Chain Pitch
3/8 in
Material
Carbon Steel
Series
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 06B-1 OSL
- Zoro #
- G608422386
- UPC #
- 888569059475
- Country of Origin
- China
Details
- Item
- Roller Chain
- Pin Contruction
- Riveted
- Number of Strands
- 1
- Industry Chain Pitch
- 3/8 in
- Material
- Carbon Steel
- Series
- Standard
- Chain Number
- 06B
Description
Tritan precision iso metric roller - 06b-1 - 3/8 pitch - offset link features: conforms with ansi b29.1 pre-stressed wide waist design to combat fatigue plates are ball burnished & shot peened for increased performance solid bushing design improves wear resistance standard connecting links are also available
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.