Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/4" MNPT x 6-1/2" TBE Galvanized Steel Pipe Nipple Sch 40

  • Mfr # 0331030205

  • Zoro # G2839335


product price: $13.59
/ea

Key Features

Pipe Size - Nominal
1 1/4 in
Overall Pipe Length
6.5 in
Pipe Connection Type
Threaded on Both Ends
Material - Pipe
Galvanized Steel
Pipe Schedule
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0331030205
Zoro #
G2839335
UPC #
690291364464
Country of Origin
United States

Dimensions

Pipe Size - Nominal
1 1/4 in
Overall Pipe Length
6.5 in
Pipe Size (Fittings)
1-1/4"
Inside Dia. (In.)
1.38 in
Wall Thickness (In.)
0.14 in
Outside Dia. (In.)
1.66 in
Wall Thickness
0.14 in
Nominal Pipe Size
1 1/4 in
Overall Length
6 1/2 in
Outside Diameter
1 21/32 in
Inside Diameter
1 3/8 in

Details

Pipe Connection Type
Threaded on Both Ends
Material - Pipe
Galvanized Steel
Pipe Schedule
40
Pipe Weld Type
Continuous Weld
Pipe Thread Type
MNPT x MNPT
Max. Pressure
150 psi @ 150 Degrees F
Pipe Fitting Schedule/Class
Schedule 40
Specific Pipe Fitting Shape
Nipple
Metal Detectable
Yes
Basic Pipe Fitting Material
Metal
Item
Galvanized Steel Pipe Nipple
Pipe Fitting Material
Galvanized Steel
Pipe Fitting Connection Type
MNPT x MNPT
Standards
ASTM A53 Type F, ASTM A733, Grade A
Basic Pipe Fitting Shape
Nipple
Material
Steel
Manufacture Location
Made in USA*
Side B Thread Type
NPT
Maximum Operating Pressure
150 psi @ 150 Degrees F
Fitting Compatibility
Schedule 40
Application
Air, Gas, Non-Potable Water, Oil, Steam
Side A Connection Type
Threaded
Side B Connection Type
Threaded
Schedule
Schedule 40
Finish/Coating
Galvanized
Side A Gender
Male
Side A Thread Type
NPT
Metal Pipe Construction
Welded
Material Grade
Grade A
Side B Gender
Male
Thread Configuration
Threaded on Both Ends

Description

Pipe Nipple, Application Air, Gases, Non-Potable Water, Oils, Finish/Coating Galvanized, Fitting Compatibility Not Applicable, Inside Diameter 1 3/8 in, Manufacture Location Made in USA, Material Steel, Material Grade Grade B, Maximum Operating Pressure 150 psi @ 150 Degrees F, Maximum Operating Temperature Not Applicable, Maximum Steam Pressure Not Applicable, Metal Pipe Construction Welded, Minimum Operating Temperature Not Applicable, Nominal Pipe Size 1 1/4 in, Outside Diameter 1 21/32 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.