Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/4" x 3 ft. Non-Threaded Black Pipe Nipple Sch 80

  • Mfr # 0330722547

  • Zoro # G7494471


product price: $51.49
/ea

Key Features

Pipe Size - Nominal
1 1/4 in
Overall Pipe Length
3 ft
Pipe Connection Type
Non-Threaded
Material - Pipe
Black Steel
Pipe Schedule
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0330722547
Zoro #
G7494471
UPC #
662428509475
Country of Origin
United States

Dimensions

Pipe Size - Nominal
1 1/4 in
Overall Pipe Length
3 ft
Wall Thickness
0.188 in
Inside Dia.
1 3/8 in
Outside Dia.
1 21/32 in
Pipe Size (Fittings)
1-1/4"
Inside Diameter
1 3/8 in
Nominal Pipe Size
1 1/4 in
Outside Diameter
1 21/32 in
Overall Length
3 ft

Details

Pipe Connection Type
Non-Threaded
Material - Pipe
Black Steel
Pipe Schedule
80
Pipe Weld Type
Continuous Weld
Max. Pressure
1500 psi @ 150 Degrees F
Seamless/Welded
Welded
Max. Steam Pressure
300 psi WSP
Specific Pipe Fitting Shape
Nipple
Item
Pipe
Pipe Fitting Material
Black Steel
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Nipple
Standards
ASTM A53 Type F Grade A
Pipe Fitting Schedule/Class
Schedule 80
Side B Connection Type
Plain
Maximum Steam Pressure
300 psi
Thread Configuration
Unthreaded
Side B Gender
Male
Schedule
Schedule 80
Side A Gender
Male
Application
Air, Gas, Non-Potable Water, Oil, Steam
Fitting Compatibility
Schedule 80
Maximum Operating Pressure
1500 psi @ 150 Degrees F
Side A Connection Type
Plain
Manufacture Location
Made in USA*
Metal Pipe Construction
Welded
Finish/Coating
Black Anodized
Material
Steel
Material Grade
Grade A

Description

Pipe, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule 80, Inside Diameter 1 3/8 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade A, Maximum Operating Pressure 1500 psi @ 150 Degrees F, Maximum Steam Pressure 300 psi, Metal Pipe Construction Welded, Nominal Pipe Size 1 1/4 in, Outside Diameter 1 21/32 in, Overall Length 3 ft, Pipe Weld Type Continuous Weld, Schedule Schedule 80

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.