Zoro Homepage

1/8" MNPT x 6" TBE Galvanized Steel Pipe Nipple Sch 40

  • Mfr # 0334522000

  • Zoro # G3110563


product price: $21.19
/ea

Key Features

Pipe Size - Nominal
1/8 in
Overall Pipe Length
6 in
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Material - Pipe
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0334522000
Zoro #
G3110563
UPC #
690291592027
Country of Origin
United States

Dimensions

Pipe Size - Nominal
1/8 in
Overall Pipe Length
6 in
Pipe Size (Fittings)
1/8"
Pipe Size (Nominal)
1/8"
Wall Thickness
0.068 in
Overall Length
6 in
Inside Diameter
7/32 in
Nominal Pipe Size
1/8 in
Outside Diameter
13/32 in

Details

Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Material - Pipe
Steel
Pipe Schedule
40
Pipe Thread Type
MNPT x MNPT
Max. Pressure
150 psi @ 150 Degrees F
Standards
ANSI B1.20.1, ASTM A53 Type E, ASTM A733, WWN 351
Basic Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
Pipe Fitting Schedule/Class
Schedule 40
Pipe Fitting Connection Type
MNPT x MNPT
Item
Galvanized Steel Pipe Nipple
Metal Detectable
Yes
Pipe Fitting Material
Galvanized Steel
Specific Pipe Fitting Shape
Nipple
Side B Gender
Male
Fitting Compatibility
Schedule 80
Side A Gender
Male
Schedule
Schedule 40
Side A Connection Type
Threaded
Maximum Operating Pressure
150 psi @ 150 Degrees F
Application
Air, Gas, Non-Potable Water, Oil, Steam
Thread Configuration
Threaded on Both Ends
Manufacture Location
Made in USA*
Material Grade
Grade B
Side B Connection Type
Threaded
Side B Thread Type
NPT
Side A Thread Type
NPT
Material
Steel
Finish/Coating
Black Anodized
Metal Pipe Construction
Welded

Description

Right and Left Hand Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule 80, Inside Diameter 7/32 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade B, Maximum Operating Pressure 150 psi @ 150 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 1/8 in, Outside Diameter 13/32 in, Overall Length 6 in, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.