
Carbon Weld Nipple
Mfr # 0331506006
Zoro # G412448039
product price: $8.99
/eaSold in multiples of 2 for $17.98
Key Features
Pipe Weld Type
Continuous Weld
Side A Gender
Male
Wall Thickness
0.119 in
Finish/Coating
Galvanized
Thread Configuration
Threaded on Both Ends
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0331506006
Zoro #
G412448039
UPC #
-
Country of Origin
United States
Dimensions
Wall Thickness
0.119 in
Nominal Pipe Size
1/4 in
Overall Length
4 in
Inside Diameter
19/64 in
Outside Diameter
35/64 in
Description
Carbon Weld Nipple, Application Air, Gas, Potable Water, Finish/Coating Galvanized, Fitting Compatibility Schedule 80, Inside Diameter 19/64 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade B, Metal Pipe Construction Welded, Nominal Pipe Size 1/4 in, Outside Diameter 35/64 in, Overall Length 4 in, Pipe Weld Type Continuous Weld, Schedule Schedule 80, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Threaded
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.