Zoro Homepage

Carbon Weld Nipple

  • Mfr # 0331527408

  • Zoro # G912448041


product price: $37.89
/ea

Key Features

Pipe Weld Type
Continuous Weld
Overall Length
12 in
Pipe Material
Galvanized Steel
Manufacture Location
Made in USA*
Finish/Coating
Galvanized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0331527408
Zoro #
G912448041
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
12 in
Outside Diameter
1 5/16 in
Nominal Pipe Size
1 in
Wall Thickness
0.179 in
Inside Diameter
61/64 in

Description

Carbon Weld Nipple, Application Air, Gas, Potable Water, Finish/Coating Galvanized, Fitting Compatibility Schedule 80, Inside Diameter 61/64 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade B, Metal Pipe Construction Welded, Nominal Pipe Size 1 in, Outside Diameter 1 5/16 in, Overall Length 12 in, Pipe Weld Type Continuous Weld, Schedule Schedule 80, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Threaded

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.