Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0331840306
Zoro #
G102635688
UPC #
-
Country of Origin
United States
Dimensions
Inside Diameter
35/64 in
Wall Thickness
0.147 in
Outside Diameter
27/32 in
Overall Length
3 in
Nominal Pipe Size
1/2 in
Description
Galvanized Nipple, Application Air, Gases, Potable Water, Finish/Coating Galvanized, Fitting Compatibility Schedule 80, Inside Diameter 35/64 in, Manufacture Location Made in USA, Material Steel, Material Grade Grade B, Metal Pipe Construction Welded, Nominal Pipe Size 1/2 in, Outside Diameter 27/32 in, Overall Length 3 in, Pipe Weld Type Continuous Weld, Schedule Schedule 80, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type BSPT, Side B Connection Type Threaded
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.