Shop BECK

PipeNipple, Steel, 1", NPTxNPT, 2"

  • Mfr # 0332719608
  • Zoro # G7551582

product price: 
$
24.15
/ea

Key Features

Pipe Size - Nominal
1 in
Overall Pipe Length
2 in
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Material - Pipe
Black Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
0332719608
Zoro #
G7551582
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Nominal
1 in
Overall Pipe Length
2 in
Outside Dia.
1 5/16 in
Pipe Size (Fittings)
1"
Pipe Size (Nominal)
1"
Wall Thickness
0.25 in
Nominal Pipe Size
1 in
Inside Diameter
13/16 in
Outside Diameter
1 5/16 in
Overall Length
2 in
Wire Rope Length
2 in
Length
2 in

Details

Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Material - Pipe
Black Steel
Pipe Schedule
XXH
Pipe Weld Type
Continuous Weld
Pipe Thread Type
MNPT x MNPT
Seamless/Welded
Seamless
Specific Pipe Fitting Shape
Nipple
Pipe Fitting Connection Type
MNPT x MNPT
Standards
ASTM A106 Grade B, ASTM A733
Basic Pipe Fitting Material
Metal
Item
Pipe Nipple
Basic Pipe Fitting Shape
Nipple
Pipe Fitting Schedule/Class
Schedule XXH
Pipe Fitting Material
Black Steel
Side B Connection Type
Threaded
Thread Configuration
Threaded on Both Ends
Thread Type
NPT
Side B Thread Type
NPT
Application
Air, Gases, Non-Potable Water, Oils
Metal Pipe Construction
Seamless
Finish/Coating
Black Anodized
Side A Connection Type
Threaded
Side A Gender
Male
Fitting Compatibility
Schedule XXH
Side A Thread Type
NPT
Schedule
Schedule XXH
Manufacture Location
Made in USA
Material
Steel
Material Grade
Grade B
Side B Gender
Male
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included

Description

Pipe Nipple, Application Air, Gases, Non-Potable Water, Oils, Finish/Coating Black Anodized, Inside Diameter 13/16 in, Manufacture Location Made in USA, Material Steel, Material Grade Grade B, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature Not Applicable, Maximum Steam Pressure Not Applicable, Metal Pipe Construction Seamless, Minimum Operating Temperature Not Applicable, Nominal Pipe Size 1 in, Outside Diameter 1 5/16 in, Overall Length 2 in, Schedule Schedule XXH

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.