Shop BECK

PipeNipple, Steel, 11/4", NPTxNPT, 7"

  • Mfr # 0332629807
  • Zoro # G4413385

product price: 
$
20.79
/ea

Key Features

Pipe Size - Nominal
1 1/4 in
Overall Pipe Length
7 in
Pipe Connection Type
Threaded on Both Ends
Material - Pipe
Black Steel
Pipe Schedule
80
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
0332629807
Zoro #
G4413385
UPC #
-
Country of Origin
United States
Pipe Connection Type
Threaded on Both Ends
Material - Pipe
Black Steel
Pipe Schedule
80
Pipe Thread Type
MNPT x MNPT
Max. Pressure
1500 psi @ 150 Degrees F
Seamless/Welded
Seamless
Pipe Fitting Material
Black Steel
Specific Pipe Fitting Shape
Nipple
Pipe Fitting Schedule/Class
Schedule 80
Basic Pipe Fitting Material
Metal
Metal Detectable
Yes
Basic Pipe Fitting Shape
Nipple
Standards
ASTM A106 Grade B, ASTM A733
Item
Pipe Nipple
Max. Steam Pressure
300 psi WSP @ 550 Degrees F
Pipe Fitting Connection Type
MNPT x MNPT
Side A Thread Type
NPT
Finish/Coating
Black Anodized
Side B Gender
Male
Side A Connection Type
Threaded
Fitting Compatibility
Schedule 80
Maximum Operating Pressure
1,500 psi @ 150 Degrees F
Manufacture Location
Made in USA
Thread Type
NPT
Metal Pipe Construction
Seamless
Application
Air, Gases, Non-Potable Water, Oils
Side B Connection Type
Threaded
Side A Gender
Male
Maximum Steam Pressure
300 psi @ 550 Degrees F
Side B Thread Type
NPT
Material
Steel
Schedule
Schedule 80
Thread Configuration
Threaded on Both Ends
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Shell Material
Steel
Traction Material
Steel

Dimensions

Pipe Size - Nominal
1 1/4 in
Overall Pipe Length
7 in
Outside Dia.
1 21/32 in
Pipe Size (Fittings)
1-1/4"
Wall Thickness
0.188 in
Inside Dia.
1 1/4 in
Inside Diameter
1 1/4 in
Nominal Pipe Size
1 1/4 in
Overall Length
7 in
Outside Diameter
1 21/32 in
Wire Rope Length
7 in
Length
7 in

Description

Pipe Nipple, Application Air, Gases, Non-Potable Water, Oils, Finish/Coating Black Anodized, Inside Diameter 1 1/4 in, Manufacture Location Made in USA, Material Steel, Material Grade Not Applicable, Maximum Operating Pressure 1,500 psi @ 150 Degrees F, Maximum Operating Temperature Not Applicable, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature Not Applicable, Nominal Pipe Size 1 1/4 in, Outside Diameter 1 21/32 in

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.