Shop UNITED PIPE & STEEL
Additional $80.00 delivery surcharge applies per item.
See details
See all product information
Create Account
1/2''x10 ' Carbon Steel Threaded Black Pipe
- Mfr # 56088
- Zoro # G321882276
product price:Â
$
95.39
/ea
Key Features
Inside Dia.
0.688 in
Material - Pipe
Carbon Steel
Wall Thickness
0.109 in
Pipe Connection Type
Threaded
Outside Dia.
0.840 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 56088
- Zoro #
- G321882276
- UPC #
- 786692976792
- Country of Origin
- United States
Dimensions
- Inside Dia.
- 0.688 in
- Wall Thickness
- 0.109 in
- Outside Dia.
- 0.840 in
- Overall Pipe Length
- 10 ft
- Pipe Size - Nominal
- 1/2 in
Details
- Material - Pipe
- Carbon Steel
- Pipe Connection Type
- Threaded
- Pipe Schedule
- Schedule 40
Description
Domestic. Standard black pipe. Threaded both ends. Schedule 40. Threads are protected with plastic thread protectors. Less couplings.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.