Charlotte Pipe Schedule 30 3 in. Hub X 3 in. D Hub PVC Reducing Wye 1 pk
- Mfr # PVC016010600
- Zoro # G3877731
product price:
$
12.15
/ea
Key Features
Fitting Schedule/Class
Schedule 30
Pipe Fitting Material
PVC
Material
PVC
Fitting Schedule Class
Schedule 30
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PVC016010600
- Zoro #
- G3877731
- UPC #
- 611942037506
- Country of Origin
- United States
Details
- Fitting Schedule/Class
- Schedule 30
- Item
- PVC Pipe Fitting
- Pipe Fitting Material
- PVC
- Material
- PVC
- Fitting Schedule Class
- Schedule 30
Description
PVC Schedule 30 Thin-Wall Pipe and Fittings are for drain, waste and vent purposes only. It is used in gravity fed waste elimination systems. It is for Non-Pressure systems where temperatures will not exceed 140 deg F. PVC Schedule 30 Thin-Wall is lightweight, non-toxic. There is no rusting or corroding offering years of trouble-free service. It is commonly used in drainage applications such as residential gutter run off and DWV. Installation requires primer and solvent cement
- • Conforms to meet standards: ASTM D 1784, ASTM D 2665, ASTM D 3311 and NSF 14
- • White fittings that are used in potable water applications only
- • Intended for pressure use
- • PVC schedule 40 pipe and pressure fittings are used in irrigation, underground sprinkler systems, swimming pools, outdoor applications and cold water supply lines
- • Require no special tools for cutting and to be installed with solvent cement
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.