Shop BECK

PipeNipple, Steel, 1/8", NPTxNPT, 6"

  • Mfr # 0330002403
  • Zoro # G3704741

product price: 
$
9.49
/ea

Key Features

Pipe Size - Nominal
1/8 in
Overall Pipe Length
6 in
Pipe Connection Type
Threaded on Both Ends
Material - Pipe
Black Steel
Pipe Schedule
40
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
0330002403
Zoro #
G3704741
UPC #
690291348884
Country of Origin
United States
Pipe Connection Type
Threaded on Both Ends
Material - Pipe
Black Steel
Pipe Schedule
40
Pipe Weld Type
Electric Resistance Weld
Pipe Thread Type
MNPT x MNPT
Max. Pressure
300 psi @ 150 Degrees F
Seamless/Welded
Welded
Pipe Fitting Material
Black Steel
Pipe Fitting Connection Type
MNPT x MNPT
Standards
ASTM A53 Type E, ASTM A733, Grade B, WWN 351
Specific Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Nipple
Item
Pipe Nipple
Pipe Fitting Schedule/Class
Schedule 40
Metal Detectable
Yes
Max. Steam Pressure
150 psi WSP @ 360 Degrees F
Thread Type
NPT
Application
Air, Gases, Non-Potable Water, Oils
Finish/Coating
Black Anodized
Side A Gender
Male
Side B Connection Type
Threaded
Maximum Steam Pressure
150 psi @ 360 Degrees F
Material
Steel
Side B Gender
Male
Side B Thread Type
NPT
Maximum Operating Pressure
300 psi @ 150 Degrees F
Manufacture Location
Made in USA
Schedule
Schedule 40
Metal Pipe Construction
Welded
Side A Connection Type
Threaded
Side A Thread Type
NPT
Thread Configuration
Threaded on Both Ends
Material Grade
Grade B
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Shell Material
Steel

Dimensions

Pipe Size - Nominal
1/8 in
Overall Pipe Length
6 in
Wall Thickness
0.063 in
Inside Dia.
17/64 in
Outside Dia.
25/64 in
Pipe Size (Fittings)
1/8"
Outside Diameter
25/64 in
Nominal Pipe Size
1/8 in
Inside Diameter
17/64 in
Overall Length
6 in
Wire Rope Length
6 in
Length
6 in

Description

Pipe Nipple, Application Air, Gases, Non-Potable Water, Oils, Finish/Coating Black Anodized, Fitting Compatibility Not Applicable, Inside Diameter 17/64 in, Manufacture Location Made in USA, Material Steel, Material Grade Grade B, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Operating Temperature Not Applicable, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature Not Applicable, Nominal Pipe Size 1/8 in

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.