Shop BECK

PipeNipple, Steel, 21/2", NPTxNPT, 9"

  • Mfr # 0332643204
  • Zoro # G4413735

product price: 
$
54.89
/ea

Key Features

Pipe Size - Nominal
2 1/2 in
Overall Pipe Length
9 in
Pipe Connection Type
Threaded on Both Ends
Material - Pipe
Black Steel
Pipe Schedule
80
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
0332643204
Zoro #
G4413735
UPC #
-
Country of Origin
United States
Pipe Connection Type
Threaded on Both Ends
Material - Pipe
Black Steel
Pipe Schedule
80
Pipe Thread Type
MNPT x MNPT
Max. Pressure
1000 psi @ 150 Degrees F
Seamless/Welded
Seamless
Pipe Fitting Material
Black Steel
Item
Pipe Nipple
Max. Steam Pressure
300 psi WSP @ 550 Degrees F
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Nipple
Pipe Fitting Connection Type
MNPT x MNPT
Metal Detectable
Yes
Pipe Fitting Schedule/Class
Schedule 80
Standards
ASTM A106 Grade B, ASTM A733
Basic Pipe Fitting Shape
Nipple
Application
Air, Gases, Non-Potable Water, Oils
Side A Connection Type
Threaded
Side B Connection Type
Threaded
Side B Gender
Male
Metal Pipe Construction
Seamless
Finish/Coating
Black Anodized
Maximum Steam Pressure
300 psi @ 550 Degrees F
Side A Gender
Male
Thread Type
NPT
Side A Thread Type
NPT
Fitting Compatibility
Schedule 80
Side B Thread Type
NPT
Material
Steel
Schedule
Schedule 80
Maximum Operating Pressure
1,000 psi @ 150 Degrees F
Manufacture Location
Made in USA
Thread Configuration
Threaded on Both Ends
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Shell Material
Steel
Traction Material
Steel

Dimensions

Pipe Size - Nominal
2 1/2 in
Overall Pipe Length
9 in
Wall Thickness
0.266 in
Outside Dia.
2 7/8 in
Inside Dia.
2 1/2 in
Pipe Size (Fittings)
2-1/2"
Inside Diameter
2 1/2 in
Overall Length
9 in
Nominal Pipe Size
2 1/2 in
Outside Diameter
2 7/8 in
Wire Rope Length
9 in
Length
9 in

Description

Pipe Nipple, Application Air, Gases, Non-Potable Water, Oils, Finish/Coating Black Anodized, Inside Diameter 2 1/2 in, Manufacture Location Made in USA, Material Steel, Material Grade Not Applicable, Maximum Operating Pressure 1,000 psi @ 150 Degrees F, Maximum Operating Temperature Not Applicable, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature Not Applicable, Nominal Pipe Size 2 1/2 in, Outside Diameter 2 7/8 in

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.