CamGrooveCplngPlug, Type DP, PP, Plug, 1"
- Mfr # BULK-CGF-432
- Zoro # G508857127
product price:Â
$
3.99
/ea
Key Features
Coupling Type
DP
Overall Length
2 3/8 in
Plug Outside Dia.
1 7/16 in
Includes Locking Arm
No
Plug Length
9/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-CGF-432
- Zoro #
- G508857127
- UPC #
- 193005353568
- Country of Origin
- China
- Item
- Cam and Groove Hose Coupling Dust Plug
- Coupling Type
- DP
- Includes Locking Arm
- No
- Coupling Component
- Plug
- Max. Working Pressure @ 70 F
- 250 psi
- Standards
- A-A-59326
- Body Material
- Polypropylene
- Product Type
- Dust Plug
Dimensions
- Overall Length
- 2 3/8 in
- Plug Outside Dia.
- 1 7/16 in
- Plug Length
- 9/16 in
- Coupling Size
- 1 in
- Wire Rope Length
- 2 3/8 in
- Length
- 2 3/8 in
Description
Cam and Groove Hose Coupling Dust Plug, Plug, Body Material Polypropylene, Type DP, Coupling Size 1 in, Plug Outside Dia. 1 7/16 in, Gasket Material Not Applicable, Overall Length 2 3/8 in, Includes Locking Arm No, Plug Length 9/16 in, 250 psi
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.