Shop BECK

PipeNipple, Steel, 3", NPTxNPT, 101/2"

  • Mfr # 0330048406
  • Zoro # G3725032

product price: 
$
54.69
/ea

Key Features

Pipe Size - Nominal
3 in
Overall Pipe Length
10.5 in
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Material - Pipe
Black Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
0330048406
Zoro #
G3725032
UPC #
690291043147
Country of Origin
United States
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Material - Pipe
Black Steel
Pipe Schedule
40
Pipe Weld Type
Continuous Weld
Pipe Thread Type
MNPT x MNPT
Max. Pressure
300 psi @ 150 Degrees F
Seamless/Welded
Welded
Max. Steam Pressure
150 psi WSP @ 360 Degrees F
Pipe Fitting Schedule/Class
Schedule 40
Pipe Fitting Connection Type
MNPT x MNPT
Standards
ASTM A53 Type F, ASTM A733, Grade A
Item
Pipe Nipple
Basic Pipe Fitting Shape
Nipple
Specific Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
Pipe Fitting Material
Black Steel
Metal Detectable
Yes
Manufacture Location
Made in USA
Side A Connection Type
Threaded
Maximum Operating Pressure
300 psi @ 150 Degrees F
Side A Thread Type
NPT
Side A Gender
Male
Thread Configuration
Threaded on Both Ends
Thread Type
NPT
Material
Steel
Application
Air, Gases, Non-Potable Water, Oils
Finish/Coating
Black Anodized
Side B Connection Type
Threaded
Metal Pipe Construction
Welded
Side B Thread Type
NPT
Side B Gender
Male
Material Grade
Grade A
Maximum Steam Pressure
150 psi @ 360 Degrees F
Schedule
Schedule 40
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Shell Material
Steel

Dimensions

Pipe Size - Nominal
3 in
Overall Pipe Length
10.5 in
Inside Dia.
3 1/16 in
Pipe Size (Fittings)
3"
Pipe Size (Nominal)
3"
Outside Dia.
3 1/2 in
Wall Thickness
0.203 in
Inside Diameter
3 1/16 in
Outside Diameter
3 1/2 in
Overall Length
10 1/2 in
Nominal Pipe Size
3 in
Wire Rope Length
10 1/2 in
Length
10 1/2 in

Description

Pipe Nipple, Application Air, Gases, Non-Potable Water, Oils, Finish/Coating Black Anodized, Fitting Compatibility Not Applicable, Inside Diameter 3 1/16 in, Manufacture Location Made in USA, Material Steel, Material Grade Grade B, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Operating Temperature Not Applicable, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature Not Applicable, Nominal Pipe Size 3 in

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.