Shop BECK

PipeNipple, Steel, 3", NPTxNPT, 51/2"

  • Mfr # 0330046400
  • Zoro # G3663563

product price: 
$
36.59
/ea

Key Features

Pipe Size - Nominal
3 in
Overall Pipe Length
5.5 in
Pipe Connection Type
Threaded on Both Ends
Material - Pipe
Black Steel
Pipe Schedule
40
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
0330046400
Zoro #
G3663563
UPC #
690291043048
Country of Origin
United States
Pipe Connection Type
Threaded on Both Ends
Material - Pipe
Black Steel
Pipe Schedule
40
Pipe Weld Type
Continuous Weld
Pipe Thread Type
MNPT x MNPT
Max. Pressure
300 psi @ 150 Degrees F
Seamless/Welded
Welded
Basic Pipe Fitting Material
Metal
Max. Steam Pressure
150 psi WSP @ 360 Degrees F
Specific Pipe Fitting Shape
Nipple
Metal Detectable
Yes
Basic Pipe Fitting Shape
Nipple
Item
Pipe Nipple
Pipe Fitting Schedule/Class
Schedule 40
Pipe Fitting Connection Type
MNPT x MNPT
Pipe Fitting Material
Black Steel
Standards
ASTM A53 Type F, ASTM A733, Grade A
Manufacture Location
Made in USA
Thread Type
NPT
Schedule
Schedule 40
Material
Steel
Side A Connection Type
Threaded
Side B Thread Type
NPT
Metal Pipe Construction
Welded
Application
Air, Gases, Non-Potable Water, Oils
Finish/Coating
Black Anodized
Side A Gender
Male
Material Grade
Grade A
Side B Gender
Male
Maximum Steam Pressure
150 psi @ 360 Degrees F
Thread Configuration
Threaded on Both Ends
Maximum Operating Pressure
300 psi @ 150 Degrees F
Side A Thread Type
NPT
Side B Connection Type
Threaded
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Shell Material
Steel
Traction Material
Steel

Dimensions

Pipe Size - Nominal
3 in
Overall Pipe Length
5.5 in
Wall Thickness
0.203 in
Inside Dia.
3 1/16 in
Pipe Size (Fittings)
3"
Outside Dia.
3 1/2 in
Overall Length
5 1/2 in
Nominal Pipe Size
3 in
Outside Diameter
3 1/2 in
Inside Diameter
3 1/16 in
Wire Rope Length
5 1/2 in
Length
5 1/2 in

Description

Pipe Nipple, Application Air, Gases, Non-Potable Water, Oils, Finish/Coating Black Anodized, Fitting Compatibility Not Applicable, Inside Diameter 3 1/16 in, Manufacture Location Made in USA, Material Steel, Material Grade Grade B, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Operating Temperature Not Applicable, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature Not Applicable, Nominal Pipe Size 3 in

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.