PipeNipple, Steel, 3/4", NPTxNPT, 5"
- Mfr # 0332716208
- Zoro # G1802206
product price:Â
$
32.29
/ea
Key Features
Pipe Size - Nominal
3/4 in
Overall Pipe Length
5 in
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Material - Pipe
Black Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Pipe Size - Nominal
- 3/4 in
- Overall Pipe Length
- 5 in
- Pipe Size (Nominal)
- 3/4"
- Pipe Size (Fittings)
- 3/4"
- Outside Dia.
- 1 3/64 in
- Wall Thickness
- 0.219 in
- Inside Diameter
- 39/64 in
- Overall Length
- 5 in
- Nominal Pipe Size
- 3/4 in
- Outside Diameter
- 1 3/64 in
- Wire Rope Length
- 5 in
- Length
- 5 in
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule XXH, Inside Diameter 39/64 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Metal Pipe Construction Seamless, Nominal Pipe Size 3/4 in, Outside Diameter 1 3/64 in, Overall Length 5 in, Schedule Schedule XXH, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Threaded, Side B Gender Male
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.