PipeNipple, Steel, 3/8", NPTxNPT, 10"

  • Mfr # 0332613009
  • Zoro # G4412527
product price: 
$
22.79
/ea

Key Features

Pipe Size - Nominal
3/8 in
Overall Pipe Length
10 in
Pipe Connection Type
Threaded on Both Ends
Material - Pipe
Black Steel
Pipe Schedule
80
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
0332613009
Zoro #
G4412527
UPC #
-
Country of Origin
United States
Pipe Connection Type
Threaded on Both Ends
Material - Pipe
Black Steel
Pipe Schedule
80
Pipe Thread Type
MNPT x MNPT
Max. Pressure
2000 psi @ 150 Degrees F
Seamless/Welded
Seamless
Basic Pipe Fitting Material
Metal
Item
Pipe Nipple
Basic Pipe Fitting Shape
Nipple
Standards
ASTM A106 Grade B, ASTM A733
Pipe Fitting Material
Black Steel
Metal Detectable
Yes
Pipe Fitting Schedule/Class
Schedule 80
Specific Pipe Fitting Shape
Nipple
Pipe Fitting Connection Type
MNPT x MNPT
Max. Steam Pressure
300 psi WSP @ 550 Degrees F
Side B Connection Type
Threaded
Fitting Compatibility
Schedule 80
Side A Connection Type
Threaded
Side A Thread Type
NPT
Maximum Steam Pressure
300 psi @ 550 Degrees F
Manufacture Location
Made in USA
Side B Thread Type
NPT
Maximum Operating Pressure
2,000 psi @ 150 Degrees F
Thread Configuration
Threaded on Both Ends
Material
Steel
Thread Type
NPT
Application
Air, Gases, Non-Potable Water, Oils
Side A Gender
Male
Metal Pipe Construction
Seamless
Schedule
Schedule 80
Side B Gender
Male
Finish/Coating
Black Anodized
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Shell Material
Steel
Traction Material
Steel

Dimensions

Pipe Size - Nominal
3/8 in
Overall Pipe Length
10 in
Outside Dia.
43/64 in
Wall Thickness
0.125 in
Inside Dia.
3/8 in
Pipe Size (Fittings)
3/8"
Inside Diameter
3/8 in
Overall Length
10 in
Nominal Pipe Size
3/8 in
Outside Diameter
43/64 in
Wire Rope Length
10 in
Length
10 in

Description

Pipe Nipple, Application Air, Gases, Non-Potable Water, Oils, Finish/Coating Black Anodized, Inside Diameter 3/8 in, Manufacture Location Made in USA, Material Steel, Material Grade Not Applicable, Maximum Operating Pressure 2,000 psi @ 150 Degrees F, Maximum Operating Temperature Not Applicable, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature Not Applicable, Nominal Pipe Size 3/8 in, Outside Diameter 43/64 in, Overall Length 10 in

Restrictions

Ratings & reviews