Shop BECK

PipeNipple, Steel, 6", NPTxNPT, 81/2"

  • Mfr # 0330062605
  • Zoro # G3612533

product price: 
$
166.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Nominal
6 in
Overall Pipe Length
8.5 in
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Material - Pipe
Black Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
0330062605
Zoro #
G3612533
UPC #
690291836626
Country of Origin
United States
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Material - Pipe
Black Steel
Pipe Schedule
40
Pipe Weld Type
Electric Resistance Weld
Pipe Thread Type
MNPT x MNPT
Max. Pressure
300 psi @ 150 Degrees F
Seamless/Welded
Welded
Pipe Fitting Connection Type
MNPT x MNPT
Basic Pipe Fitting Shape
Nipple
Pipe Fitting Material
Black Steel
Max. Steam Pressure
150 psi WSP @ 360 Degrees F
Specific Pipe Fitting Shape
Nipple
Pipe Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Material
Metal
Standards
ASTM A53 Type E, ASTM A733, Grade B, WWN 351
Metal Detectable
Yes
Item
Pipe Nipple
Side B Gender
Male
Maximum Operating Pressure
300 psi @ 150 Degrees F
Side B Connection Type
Threaded
Schedule
Schedule 40
Maximum Steam Pressure
150 psi @ 360 Degrees F
Finish/Coating
Black Anodized
Thread Configuration
Threaded on Both Ends
Material Grade
Grade B
Side A Connection Type
Threaded
Material
Steel
Application
Air, Gases, Non-Potable Water, Oils
Manufacture Location
Made in USA
Side A Gender
Male
Side B Thread Type
NPT
Side A Thread Type
NPT
Metal Pipe Construction
Welded
Thread Type
NPT
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Shell Material
Steel

Dimensions

Pipe Size - Nominal
6 in
Overall Pipe Length
8.5 in
Pipe Size (Nominal)
6"
Inside Dia.
6 1/16 in
Wall Thickness
0.266 in
Outside Dia.
6 5/8 in
Pipe Size (Fittings)
6"
Nominal Pipe Size
6 in
Inside Diameter
6 1/16 in
Overall Length
8 1/2 in
Outside Diameter
6 5/8 in
Wire Rope Length
8 1/2 in
Length
8 1/2 in

Description

Pipe Nipple, Application Air, Gases, Non-Potable Water, Oils, Finish/Coating Black Anodized, Fitting Compatibility Not Applicable, Inside Diameter 6 1/16 in, Manufacture Location Made in USA, Material Steel, Material Grade Grade B, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Operating Temperature Not Applicable, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature Not Applicable, Nominal Pipe Size 6 in

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.