Standard Black Nipple

  • Mfr # 0330223884

  • Zoro # G902640783


product price: $22.79
/ea

Key Features

Pipe Weld Type
Continuous Weld
Wall Thickness
0.113 in
Standards
ASME B1.20.1, ASTM A106, ASTM A53 Type F or E, ASTM A733
Metal Pipe Construction
Welded
Inside Diameter
53/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0330223884
Zoro #
G902640783
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.113 in
Inside Diameter
53/64 in
Overall Length
3 ft
Outside Diameter
1 3/64 in
Nominal Pipe Size
3/4 in

Details

Pipe Weld Type
Continuous Weld
Standards
ASME B1.20.1, ASTM A106, ASTM A53 Type F or E, ASTM A733
Item
Pipe
Metal Pipe Construction
Welded
Thread Configuration
Threaded on Both Ends
Finish/Coating
Black
Fitting Compatibility
Schedule 40
Side A Thread Type
NPT
Material
Steel
Side B Connection Type
Threaded
Side A Connection Type
Threaded
Side B Gender
Male
Manufacture Location
Made in USA*
Application
Air, Natural Gas, Non-Potable Water, Oil, Steam
Material Grade
Grade B
Schedule
Schedule 40
Side A Gender
Male
Side B Thread Type
NPT

Description

Pipe, Application Air, Gases, Non-Potable Water, Oils, Finish/Coating Black, Fitting Compatibility Not Applicable, Inside Diameter 53/64 in, Manufacture Location Made in USA, Material Steel, Material Grade Grade B, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature Not Applicable, Maximum Steam Pressure Not Applicable, Metal Pipe Construction Welded, Minimum Operating Temperature Not Applicable, Nominal Pipe Size 3/4 in, Outside Diameter 1 3/64 in, Overall Length 3 ft

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.