Standard Black Nipple
Mfr # 0330504754
Zoro # G602640588
product price: $47.49
/eaKey Features
Pipe Weld Type
Continuous Weld
Standards
ASME B1.20.1, ASTM A106, ASTM A53 Type F or E, ASTM A733
Wall Thickness
0.2 in
Side B Connection Type
Threaded
Side B Gender
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0330504754
Zoro #
G602640588
UPC #
-
Country of Origin
United States
Dimensions
Wall Thickness
0.2 in
Nominal Pipe Size
1 1/2 in
Inside Diameter
1 1/2 in
Outside Diameter
1 29/32 in
Overall Length
30 in
Details
Pipe Weld Type
Continuous Weld
Item
Pipe
Standards
ASME B1.20.1, ASTM A106, ASTM A53 Type F or E, ASTM A733
Side B Connection Type
Threaded
Side B Gender
Male
Application
Air, Natural Gas, Non-Potable Water, Oil, Steam
Schedule
Schedule 80
Metal Pipe Construction
Welded
Finish/Coating
Black
Manufacture Location
Globally Sourced
Material Grade
Grade B
Material
Steel
Thread Configuration
Threaded on Both Ends
Side A Thread Type
NPT
Side A Connection Type
Threaded
Side A Gender
Male
Side B Thread Type
NPT
Fitting Compatibility
Schedule 80
Description
Pipe, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Fitting Compatibility Schedule 80, Inside Diameter 1 1/2 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Metal Pipe Construction Welded, Nominal Pipe Size 1 1/2 in, Outside Diameter 1 29/32 in, Overall Length 30 in, Pipe Weld Type Continuous Weld, Schedule Schedule 80, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Threaded, Side B Gender Male
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.