Zoro Homepage

1-1/2 in. Oil Tank Speed Fill Adapter

  • Mfr # 13415P

  • Zoro # G515282219


product price: $29.99
/ea

Key Features

For Use With
Fuel oil storage tanks
Color
Silver
Length (In.)
3 in
Depth (In.)
2.5 in
Width (In.)
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13415P
Zoro #
G515282219
UPC #
754094900608
Country of Origin
United States

Dimensions

Length (In.)
3 in
Depth (In.)
2.5 in
Width (In.)
2.5 in

Details

For Use With
Fuel oil storage tanks
Color
Silver

Description

When you need to replace your boiler's fill adapter consider the 1-1/2 in. Oil Tank Speed Fill Adapter. This adapter is made of zinc and has a 45 Degree angle. This replacement part is rust resistant.


  • Replacement speed fill adapter
  • Made of zinc
  • 45°
  • Rust-resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.