Zoro Homepage

1-1/4 in. Threaded Mushroom Vent Cap

  • Mfr # 14023P

  • Zoro # G215282212


product price: $22.95
/ea

Key Features

Color
Silver
For Use With
Fuel oil storage tanks
Width (In.)
6.375 in
Depth (In.)
4.5 in
Length (In.)
6.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14023P
Zoro #
G215282212
UPC #
754094901902
Country of Origin
United States

Dimensions

Width (In.)
6.375 in
Depth (In.)
4.5 in
Length (In.)
6.375 in

Details

Color
Silver
For Use With
Fuel oil storage tanks

Description

When you need to replace your oil tank's vent cap consider using the 1-1/4 in. Threaded Mushroom Vent Cap. This cap is made of zinc-plated cast iron and is rust resistant. Use this mushroom cap with your oil tank's vent pipes.


  • Use on oil tank vent pipes
  • Made of zinc-plated cast iron
  • 30 mesh screen female NPT
  • Rust resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.