King Combo Gauge/Alarm 1-1/2 in. x 1-1/4 in. x 26 in. - 27 in.
- Mfr # 14529
- Zoro # G015282214
product price:Â
$
54.15
/ea
Key Features
Width (In.)
1.25 in
Color
Black
Length (In.)
27 in
Depth (In.)
1.5 in
For Use With
Fuel oil storage tanks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 14529
- Zoro #
- G015282214
- UPC #
- 754094908406
- Country of Origin
- United States
Dimensions
- Width (In.)
- 1.25 in
- Length (In.)
- 27 in
- Depth (In.)
- 1.5 in
Details
- Color
- Black
- For Use With
- Fuel oil storage tanks
Description
Molded Float is impervious to petroleum products. Tangle-Free 'Solid Link' hinge withstands rough handling. Durable cast iron with corrosion-resistant powder coating. Large, easy-to-read, plastic vial includes UV inhibitors and is the most break-resistant on the market. A new flanged vial provides double seal including exterior O-ring.
- Tank accessories
- Combination fill alarm and tank gauge
- Model# 14529
- Easy-to-read plastic vial
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.