Air Tube Combination, 5-3/8 In, Less Head
- Mfr # AF53GU
- Zoro # G1555005
product price:Â
$
110.99
/ea
Free Shipping & Returns
Key Features
For Use With
Beckett AF/AFG Series Burners
Includes
Electrode Assembly
Product Type
Air Tube Combination
Overall Height
5 3/8 in
Accessory Type
Air Tube Combination
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AF53GU
- Zoro #
- G1555005
- UPC #
- -
- Country of Origin
- United States
- Item
- Air Tube Combination
- For Use With
- Beckett AF/AFG Series Burners
- Includes
- Electrode Assembly
- Product Type
- Air Tube Combination
- Accessory Type
- Air Tube Combination
- Compatible with Product Type
- Beckett AF/AFG Series Burners
- Compatible Series
- Beckett AF/AFG Series Burners
Dimensions
- Overall Height
- 5 3/8 in
Description
Accessory Type Air Tube Combination, Compatible with Product Type Beckett AF/AFG Series Burners, Overall Height 5 3/8 in, Includes Electrode Assembly
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.