Shop BECKETT
See all product information
Create Account
Oil Burner Motor, 1/7 hp
- Mfr # 21805GU
- Zoro # G2055051
product price:Â
$
150.99
/ea
Free Shipping & Returns
Key Features
For Use With
Beckett AF/AFG/NX Series Burners
Type
1/7 HP, 3450 RPM
Voltage
120V AC
Motor Bearings
Ball
Frame
48
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 21805GU
- Zoro #
- G2055051
- UPC #
- -
- Country of Origin
- Viet Nam
- Item
- Oil Burner Motor
- For Use With
- Beckett AF/AFG/NX Series Burners
- Type
- 1/7 HP, 3450 RPM
- Voltage
- 120V AC
- Motor Bearings
- Ball
- Frame
- 48
- Capacitor Required
- Capacitor Included
- HP
- 1/7 hp
- Full Load Amps
- 1.7 A
- Motor Thermal Protection
- Manual
- Full Load Current @ 60 Hz
- 1.7 A
- Product Type
- Oil Burner Motor
- Phase
- Single
- Motor Design
- Permanent Split Capacitor
- Compatible Brand
- AFG, Beckett AF, CF375, NX, RF
- Compatible Manufacturer Part Number
- 21805
- Bearing Type
- Ball
- Nameplate Horsepower @ 60 Hz
- 1/7 hp
- Nameplate Voltage @ 60 Hz
- 120V AC
- Nameplate RPM @ 60 Hz
- 3,450 RPM
Dimensions
- Shaft Diameter
- 1/2 in
- Frame Size
- 48
- Shaft Length
- 2 in
Description
Oil Burner Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/7 hp HP, Nameplate RPM 3,450 RPM, Voltage 120V AC, Full Load Amps 1.7 A, 48 Frame, Motor Thermal Protection Manual
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.