Zoro Homepage

Firomatic 3/8 in. Brass Straight Valve

  • Mfr # 12810

  • Zoro # G915282222


product price: $50.25
/ea

Key Features

Width (In.)
1.75 in
Depth (In.)
1.25 in
For Use With
Fuel-oil line
Length (In.)
2.875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12810
Zoro #
G915282222
UPC #
45558133060
Country of Origin
United States

Dimensions

Width (In.)
1.75 in
Depth (In.)
1.25 in
Length (In.)
2.875 in

Details

For Use With
Fuel-oil line

Description

The Firomatic 3/8 in. Brass Straight Valve features brass construction for durability. This straight valve serves as a safety shut-off for a fuel-oil line in a heating system. The valve is designed to shut off oil flow in cases of fire.


  • Safety shut-off valve for a fuel-oil line
  • 3/8 in. connections
  • 3/8 in. FPT x 3/8 in. FPT (female pipe thread)
  • Straight-valve design

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.