Zoro Homepage

King Fill Alarm and Gauge

  • Mfr # 14525P

  • Zoro # G515282196


product price: $71.25
/ea

Key Features

Width (In.)
3 in
Depth (In.)
4 in
Color
Blue
For Use With
Fuel oil storage tanks
Length (In.)
29.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14525P
Zoro #
G515282196
UPC #
754094910454
Country of Origin
United States

Dimensions

Width (In.)
3 in
Depth (In.)
4 in
Length (In.)
29.5 in

Details

Color
Blue
For Use With
Fuel oil storage tanks

Description

The OEM King Fill Alarm and Gauge is designed for use with a vertical heating oil tank. This product has a large, easy-to-read, plastic vial that includes UV inhibitors and resists breakage. A new flanged vial provides double seal including exterior O-ring.


  • 2 in. bottom male threads (NPT) 1-1 /2 in. top female threads (NPT)
  • Available to fit vertical tank applications
  • Float impervious to petroleum products
  • Tangle-free solid link hinge is designed to withstand rough handling

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.