Zoro Homepage

Kit-Replacement Check Valve CB25, 50

  • Mfr # RP50

  • Zoro # G804836147


product price: $26.25
/ea

Key Features

Width
0.5
Overall Length
0.5
Material
Brass
Length
2.5
Overall Height
0.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP50
Zoro #
G804836147
UPC #
052309807163
Country of Origin
China

Dimensions

Width
0.5
Overall Length
0.5
Length
2.5
Overall Height
0.5

Details

Material
Brass

Description

Brass replacement valve kit for CB50, CP66

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.