Shop HOKE
See all product information
Create Account
6200 Series Ball Check Valves - 1/4in FNPT x 1/4in FNPT, 6000 PSI, -20 Deg. To 350 Deg.F
Mfr # 6233F4Y
Zoro # G216507055
product price:Â $223.99
/ea
Free Shipping & Returns
Key Features
Material
316 Stainless Steel
Temp. Range
Buna N: -40 to +200, Viton: -20 to +350 ºF / Buna N: -40 to +93, Viton: -29 to +177 ºC
Length
2-1/2 in / 64 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6233F4Y
- Zoro #
- G216507055
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 2-1/2 in / 64 mm
Details
- Material
- 316 Stainless Steel
- Temp. Range
- Buna N: -40 to +200, Viton: -20 to +350 ºF / Buna N: -40 to +93, Viton: -29 to +177 ºC
- Item
- 6200 Series Poppet Check Valves
Description
Ball and Poppet Check ValvesApplicationsPrevents reversed flow to protect solenoids, regulators, and pumpsLocks pressure in hydraulic cylindersLow pressure inline relief valveVent valve to purge a syste
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.