Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

OEM 2 in. King Fill Alarm

  • Mfr # 14517P

  • Zoro # G315282228


product price: $73.69
/ea

Key Features

Color
green
For Use With
Fuel oil storage tanks
Width (In.)
3.5 in
Depth (In.)
3.5 in
Length (In.)
13.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14517P
Zoro #
G315282228
UPC #
754094500204
Country of Origin
United States

Dimensions

Width (In.)
3.5 in
Depth (In.)
3.5 in
Length (In.)
13.25 in

Details

Color
green
For Use With
Fuel oil storage tanks

Description

The OEM 4516 2 in. King Fill Alarm is designed to whistle while your oil tank is being filled and stops whistling when it has reached safe oil-capacity level. This alarm is made of cast iron. It is painted with a durable, corrosion-resistant powder coating.


  • Sized to fit most popular above-ground and in-ground tanks
  • Patented whistle design is up to 10 dB louder than conventional designs (U.S. patent 7497185)
  • Stem length 5 1/4 in.
  • 2 in. bottom male thread (NPT) 2 in. top female thread (NPT)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.