Zoro Homepage

OEM King Combo Vertical Oil Gauge

  • Mfr # 14522P

  • Zoro # G515282233


product price: $74.79
/ea

Key Features

Width (In.)
3 in
Color
Red
Depth (In.)
4 in
Length (In.)
29.5 in
For Use With
Fuel oil storage tanks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14522P
Zoro #
G515282233
UPC #
754094500235
Country of Origin
United States

Dimensions

Width (In.)
3 in
Depth (In.)
4 in
Length (In.)
29.5 in

Details

Color
Red
For Use With
Fuel oil storage tanks

Description

King Combination Fill Alarm and Gauge has a large, easy to read vial constructed in break resistant plastic. The float is impervious to petroleum products. The tangle-free Solid Klink hinge withstands rough handling. Gauge is constructed in durable cast iron with a corrosion-resistant powder coating finish.


  • Gauge has a large, easy to read vial constructed in break resistant plastic
  • Float is impervious to petroleum products
  • Tangle-free solid klink hinge withstands rough handling
  • Gauge is constructed in durable cast iron with a corrosion-resistant powder coating finish

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.