Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oil Deaerator

  • Mfr # S220

  • Zoro # G415282203


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Color
White
Width (In.)
3.75 in
Length (In.)
5.25 in
Depth (In.)
3.5 in
For Use With
Oil Burners
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S220
Zoro #
G415282203
UPC #
816174020009
Country of Origin
United States

Dimensions

Width (In.)
3.75 in
Length (In.)
5.25 in
Depth (In.)
3.5 in

Details

Color
White
For Use With
Oil Burners

Description

All systems benefit from Tigerloop's unique ability to condition the oil prior to burning. Whether it's air elimination, nozzle coking problems, vacuum reduction, oil preheating, or just the elimination of that potentially leaky return line, Tigerloop is today's safe, economical, environmentally friendly choice for all oil supply systems. World's most advanced oil deaerator, more than just a problem solver.


  • Safely handles suction line air leaks
  • Removes air entrained in oil during transportation and delivery
  • Reduces running vacuum for clear, foam-free oil at the nozzle
  • Eliminates potential leak hazard by eliminating the return line

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.