Zoro Homepage

Vertical Oil Tank Accessory Kit

  • Mfr # 14826P

  • Zoro # G815282230


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Width (In.)
6.25 in
For Use With
Fuel oil storage tanks
Length (In.)
29.75 in
Depth (In.)
4 in
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14826P
Zoro #
G815282230
UPC #
159585014503
Country of Origin
United States

Dimensions

Width (In.)
6.25 in
Length (In.)
29.75 in
Depth (In.)
4 in

Details

For Use With
Fuel oil storage tanks
Color
Blue

Description

Oil tank accessory kit is for 275 gal. vertical oil tank replacement installations. Kit includes leak-proof 2 in. Vent Alarm/Gauge with easy to read break-resistant plastic vial suitable for outdoor conditions. Also includes 2 in. zinc Speed-fill 45 degree Connector, 2 in. zinc speed-fill cap and 2 in. zinc vent cap.


  • Replacement oil tank kit for vertical oil tank installations
  • Made of zinc casting
  • Interchangeable with industry standard oil fill-pipe nozzle adapters
  • Rust resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.