Siphon Pump, Plastic, Gray

  • Mfr # 9-A

  • Zoro # G3920472


product price:  $30.79
/ea

Key Features

Action Type
Siphon/Piston
Max. Viscosity
1000 SSU
For Use With
Liquid
Max. Temp.
100 Degrees F
Pump Body Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9-A
Zoro #
G3920472
UPC #
-
Country of Origin
Unknown

Dimensions

Suction Tube Length
72 in
Discharge Tube Outlet OD Size
1/2"
Adapter Dia.
1-1/4"
Hose Length
6 ft
Discharge Tube Length
48"
Outlet Size
1/2"
Overall Length
9 in
Inlet Size
1/2" PVC Hose Cut to Length
Overall Height
2 1/2 in
Width (In.)
8 3/4 in
Overall Width
8 3/4 in
Length (In.)
9 in
Height (In.)
2 1/2 in

Details

Item
Siphon Pump
Action Type
Siphon/Piston
Max. Viscosity
1000 SSU
For Use With
Liquid
Max. Temp.
100 Degrees F
Pump Body Material
PVC
Includes
9 Ft Hose Attached On Base
GPM
1
Max. Liquid Temp.
100 Degrees F
Seal Material
Polyethylene
Discharge Tubing Material
PVC
Ounces per Stroke
4 oz.
Housing Material
PVC
Type
Siphon Action
Hose Material
PVC
Material of Construction
Plastic
Extract
Right Angle Foot w/ 9' Hose Attached
Working Flow Max. (GPM)
3 gpm
Color
Gray
Max. Operating Temp. (F)
120 Degrees F
Material
Plastic
Product Type
Siphon Pump

Description

Siphon Pump, Product Type Siphon Pump, Overall Length 9 in, Overall Width 8 3/4 in, Overall Height 2 1/2 in, Color Gray, Includes 9 Ft Hose Attached On Base, Material Plastic

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.